Menu Search
SIGNIFY #423095

Lamp, Fluorescent; T12; 2-Pin G13; 40W

SKU # 04667742309
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: 2-Pin G13
Watts: 40W
Lamp Style: U-Bend
Color: Neutral
Lumens: 2300
Color Temperature: 3500K
Average Life - hrs: 18000
Length: 22.4 in.
CRI: 90
Leg Spacing: 0.51 in.
Packaging: 12/Case
Contains Mercury: Yes

Fluorescent; Bulb: T12; Base: 2-Pin G13; 40W; Lamp Style: U-Bend ; Color: Neutral; Average Life - hrs: 18000; Lumens: 1955; Color Temperature: 3500K