Menu Search
SIGNIFY #423186

Lamp, Fluorescent; T12; 2-Pin G13; 40W

SKU # 04667742318
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: 2-Pin G13
Watts: 40W
Lamp Style: Tubular, Rapid Start
Color: Neutral
Lumens: 2200
Color Temperature: 3500K
Average Life - hrs: 20000 hr.
Length: 48 in.
CRI: 88
Leg Spacing: 0.51 in.
Packaging: 30
Contains Mercury: Yes

Fluorescent; Bulb: T12; Base: 2-Pin G13; 40W; Lamp Style: Tubular, Rapid Start; Color: Neutral; Average Life - hrs: 24000; Lumens: 2200; Color Temperature: 3500K

Additional Info: ALTO Lamp