Specifications
Type:
Fluorescent
Bulb Shape:
T12
Bulb:
T-12
Base:
Medium Bi-Pin
Watts:
40W
Lamp Style:
Linear
Color:
Daylight Deluxe
Lumens:
2325
Color Temperature:
6500K
Average Life - hrs:
20000
Length:
48 in.
CRI:
90
ANSI Code/Ballast:
Green Base
Packaging:
30 (Priced per Lamp)
Contains Mercury:
Yes
Description
Fluorescent; Bulb: T12; Base: Medium Bi-Pin; 40W; Lamp Style: Linear; Color: Daylight Deluxe; Average Life - hrs: 20000; Lumens: 2325; Color Temperature: 6500K