Menu Search
SIGNIFY #230839

Silhouette Lamp, Fluorescent; T5; 2-Pin G5; 21W

SKU # 04667723083
Type: Fluorescent
Bulb Shape: T5
Bulb: T-5
Base: 2-Pin G5
Watts: 21W
Lamp Style: Tubular, Programmed Start
Color: TL841
Lumens: 2100
Color Temperature: 4100K
Average Life - hrs: 20000 hr.
Length: 34 in.
CRI: 85
Packaging: 40 (Priced per Lamp)
Contains Mercury: Yes

Additional Info: ALTO Lamp. Rated Average Life is Based on 12 Hour Starts