The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
SIGNIFY #332478

Lamp, Fluorescent; T5; 2-Pin G5; 8W

SKU # 04667711464
Type: Fluorescent
Bulb Shape: T5
Bulb: T-5
Base: 2-Pin G5
Watts: 8W
Lamp Style: Tubular, Preheat
Color: Cool White
Lumens: 400
Color Temperature: 4100K
Average Life - hrs: 7500
Length: 12 in.
CRI: 62
Packaging: 25 (Priced per Lamp)
Contains Mercury: Yes

Fluorescent; Bulb: T5; Base: 2-Pin G5; 8W; Lamp Style: Tubular, Preheat; Color: Cool White; Average Life - hrs: 7500; Lumens: 400; Color Temperature: 4100K