Menu Search
Lighting Light Bulbs Fluorescent Light Bulbs Silhouette Lamp, Fluorescent; T5; 2-Pin G5

SIGNIFY

Silhouette Lamp, Fluorescent; T5; 2-Pin G5

(3 Product Options)
  • Type: High Output Programmed Start Fluorescent Bulb
  • Bulb Shape: T5
  • Bulb: T-5
  • Base: 2-Pin G5
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: High Output Programmed Start Fluorescent Bulb
Bulb Shape: T5
Bulb: T-5
Base: 2-Pin G5
Watts: 24W
Lamp Style: Tubular, High Output, Programmed Start, Dimmable
Lumens: 2000
Dimmable: Yes
Average Life - hrs: 35000
Length: 22 in.
CRI: 85
Packaging: 40 (priced per lamp)
Contains Mercury: Yes