Menu Search
SIGNIFY #236844

Lamp, Fluorescent; T8; 1-Pin; 59W

SKU # 04667723684 Manufacturer Series: PLUS

Compare

Maximum number of products selected.
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: 1-Pin
Watts: 59W
Lamp Style: Tubular, Slimline, Instant Start
Color: TL835
Lumens: 5900
Color Temperature: 3500K
Average Life - hrs: 30000
Length: 96 in.
CRI: 86
Packaging: 24 (Priced per Lamp)
Contains Mercury: Yes

Fluorescent; Bulb: T8; Base: 1-Pin; 59W; Lamp Style: Tubular, Slimline, Instant Start; Color: TL835; Average Life - hrs: 30000; Lumens: 5900; Color Temperature: 3500K