Menu Search
SIGNIFY #409565

Lamp, Fluorescent; T9; 4-Pin G10q; 22W

SKU # 04667740956
Type: Fluorescent
Bulb Shape: T9
Bulb: T-9
Base: 4-Pin (G10q)
Watts: 22W
Lamp Style: Circline
Color: White
Lumens: 910
Color Temperature: 6500K
Average Life - hrs: 12000
Length: 8.38 in.
CRI: 79
Packaging: 12/Case
Contains Mercury: Yes

Fluorescent; Bulb: T9; Base: 4-Pin G10q; 22W; Lamp Style: Circline; Color: White; Average Life - hrs: 12000; Lumens: 1050