Menu Search
STANDARD PRODUCTS #6602

Lamp, Coated Fluorescent; T8; 32W; 4100K

SKU # 06954946004 Manufacturer Series: Safety Max
Type: Coated Fluorescent
Bulb Shape: T8
Base: Medium Bi-Pin (G13)
Watts: 32W
Color: Cool White
Color Temperature: 4100K
Average Life - hrs: 20000
Length: 48 in.
CRI: 75
ANSI Code/​Ballast: Rapid Start
Packaging: 25 (Priced per lamp)
Contains Mercury: Yes
Coating: PTFE

Additional Info: Utilizes EarthSaver Technology