Menu Search
STANDARD PRODUCTS #6051ES

Lamp, Fluorescent; T12; 2-Pin G13; 34W

SKU # 06954913821
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: 2-Pin G13
Watts: 34W
Lamp Style: Tubular, Rapid Start
Color: Warm White
Lumens: 2700
Color Temperature: 3000K
Average Life - hrs: 20000
Length: 48 in.
CRI: 53
Contains Mercury: Yes

Fluorescent; Bulb: T12; Base: 2-Pin G13; 34W; Lamp Style: Tubular, Rapid Start; Color: Warm White; Average Life - hrs: 20000; Lumens: 2700; Color Temperature: 3000K

Additional Info: Diameter: 1.50 in., Protective Coating: Polymer Alloy Powder