Menu Search
STANDARD PRODUCTS #6212

Lamp, Fluorescent; T8; 2-Pin G13; 17W

SKU # 06954910014
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: 2-Pin G13
Watts: 17W
Lamp Style: Tubular, Rapid Start
Color: Warm White
Lumens: 1400
Color Temperature: 3000K
Average Life - hrs: 24000
Length: 24 in.
CRI: 85
Packaging: 25
Contains Mercury: Yes

Fluorescent; Bulb: T8; Base: 2-Pin G13; 17W; Lamp Style: Tubular, Rapid Start; Color: Warm White; Average Life - hrs: 24000; Lumens: 1400; Color Temperature: 3000K