Menu Search
STANDARD PRODUCTS #LM2A001

Miniature Light Bulb, 0.9W, T/TL, Bi-Pin Base, 0.61 in., 5.5 hrs

SKU # 06954913865
Type: Miniature Maglite Bulb
Bulb Shape: T/TL
Bulb: T/TL
Base: Bi-Pin
Watts: 0.9W
Average Life - hrs: 5.5 hrs
Length: 0.61 in.
Packaging: 2/Pack

Additional Info: Diameter: 0.12 in.