Menu Search
EIKO #B7A

Lamp, Miniature Neon; 0.25W; 105-125V; T-4 1/2; Cand. Scr Base; 0.50 in.; 7500 hrs

SKU # 03129399998
Type: Miniature Neon Light Bulb
Bulb Shape: T4-1/2
Bulb: T-4.5
Base: Candelabra Screw (E12)
Watts: 0.25W
Lamp Style: Glow Indicator
Voltage: 105-125V
Average Life - hrs: 7500
Packaging: (priced per lamp)