Menu Search
SATCO LIGHTING INC #S5833

SATCO® Metal Halide Lamp, 400 w, Mogul E39, ED37, 36,000 lm, Clear

SKU # 04592305833

Compare

Maximum number of products selected.
Type: HID Metal Halide Lamp
Bulb Shape: Elliptical Dimple
Bulb: ED-37
Base: Mogul (E39)
Watts: 400W
Voltage: 120V
Beam Spread - deg: 360°
Finish: Clear
Lumens: 36,000 lm
Color Temperature: 4000K
Average Life - hrs: 15,000 hrs
Length: 11.81 in.
CRI: 65-CRI
ANSI Code/​Ballast: E39
Operating Position: Universal
Packaging: 12/Case
ENERGY STAR Certified: No