Menu Search
SIGNIFY #467282

Ceramalux® HID Light Bulb, 70 w, E26 Single Contact Medium Screw

SKU # 04667746728 Manufacturer Series: Non-ALTO®

Compare

Maximum number of products selected.
Type: High Pressure Sodium HID Light Bulb
Bulb Shape: Elliptical Dimple
Bulb: BD-17
Base: E26 Single Contact Medium Screw
Watts: 70W
Voltage: 60V
Amps: 1.6 A
Finish: Clear
Lumens: 6500 lm Mean
Color Temperature: 2100K
Average Life - hrs: 24,000+ hrs
Length: 5.4375 in.
CRI: 13-CRI
ANSI Code/​Ballast: S62
Operating Position: Universal
Packaging: 12/Box
Contains Mercury: 17mg

Philips® Ceramalux® lamps provide efficient lighting solutions for industrial applications, warehouses, post top applications and parking lots.