Menu Search
SIGNIFY #467316

High Pressure Sodium Lamp, 150 w, Medium E26, BD54

SKU # 04667746731
Type: High Pressure Sodium Lamp
Bulb Shape: Elliptical Dimple
Bulb: BD54
Base: Medium (E26)
Watts: 150W
Voltage: 55V
Amps: 3.2A
Finish: Clear
Lumens: 14400
Color Temperature: 2100K
Average Life - hrs: 24000 hrs
CRI: 17-CRI
ANSI Code/​Ballast: S55
Operating Position: Universal
Packaging: 12/Pack
Contains Mercury: 17 mg