Menu Search
SIGNIFY #321505

Lamp, HID; BT37; Mogul Screw E39; 1000W

SKU # 04667732150
Type: HID
Bulb Shape: BT37
Bulb: BT-37
Base: Mogul Screw (E39)
Watts: 1000W
Lamp Style: Metal Halide
Finish: Clear
Lumens: 110000
Color Temperature: 3700K
Average Life - hrs: 10000
Length: 11.5 in.
ANSI Code/​Ballast: M47
Operating Position: Universal
Packaging: 1/Pk.

HID; Bulb: BT37; Base: Mogul Screw E39; 1000W; Lamp Style: Metal Halide; Finish: Clear; Average Life - hrs: 10000; Lumens: 110000; Color Temperature: 3700K