Menu Search
SIGNIFY #415232

Philips Lamp, HID; BT56; Mogul Screw E39; 1000W

SKU # 04667741523
Color Temperature: 3500K
Lumens: 110000
Length: 15-1/8 in.
Packaging: 6 (Priced per Lamp)
Type: Metal Halide Light Bulb
Bulb Shape: BT56
Bulb: BT-56
Base: Mogul
Watts: 1000W
Lamp Style: Open or Enclosed Vertical Operation ±15
Average Life - hrs: 12000
ANSI Code/​Ballast: M47
Operating Position: Universal