Menu Search
SIGNIFY #134643

MasterColor Lamp, HID; ED17P; Medium Screw E26; 150W

SKU # 04667713464
Type: HID
Bulb Shape: ED17P
Bulb: ED-17P
Base: Medium Screw (E26)
Watts: 150W
Lamp Style: Metal Halide, Pulse Start
Color: Warm White
Lumens: 11900
Color Temperature: 3000K
Average Life - hrs: 16000
Length: 5-7/16 in.
ANSI Code/​Ballast: M142/M102
Operating Position: Universal
Packaging: 1/Pk.

HID; Bulb: ED17P; Base: Medium Screw E26; 150W; Lamp Style: Metal Halide, Pulse Start; Color: Warm White; Average Life - hrs: 16000; Lumens: 11900; Color Temperature: 3000K

Additional Info: Sleeved Arc Tube. Utilizes ALTO Lamp Technology