Menu Search
Lighting Light Bulbs HID Light Bulbs Ceramalux Lamp, HID; ED18; Mogul Screw E39

SIGNIFY

Ceramalux Lamp, HID; ED18; Mogul Screw E39

(3 Product Options)
  • Type: HID
  • Bulb Shape: ED18
  • Bulb: ED-18
  • Base: Mogul Screw (E39)
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: HID
Bulb Shape: ED18
Bulb: ED-18
Base: Mogul Screw (E39)
Lamp Style: High-Pressure Sodium
Color: Warm White
Color Temperature: 2100K
Average Life - hrs: 30000
Length: 9.75 in.
Operating Position: Universal
Packaging: 1/Pk.