Menu Search
SIGNIFY #368720

Ceramalux Lamp, HID; ED23.5; Mogul Screw E39; 100W; 55V

SKU # 04667736872
Type: HID
Bulb Shape: ED23-1/2
Bulb: ED-23.5
Base: Mogul Screw (E39)
Watts: 100W
Lamp Style: High-Pressure Sodium
Voltage: 55V
Color: Warm White
Lumens: 9500
Color Temperature: 2100K
Average Life - hrs: 24000
Length: 7.75 in.
ANSI Code/​Ballast: S54
Operating Position: Universal
Packaging: 1/Pk.

Additional Info: Utilizes ALTO Lamp Technology