Menu Search
SIGNIFY #147413

Ceramalux Lamp, HID; ED23.5; Mogul Screw E39; 150W

SKU # 04667714741
Watts: 150W
Lumens: 16000
ANSI Code/​Ballast: S55
Type: HID
Bulb Shape: ED23-1/2
Bulb: ED-23.5
Base: Mogul
Lamp Style: High-Pressure Sodium
Color: Clear
Color Temperature: 2100K
Average Life - hrs: 30000
Length: 7.75 in.
Operating Position: Universal
Packaging: (priced per lamp)