Menu Search
SIGNIFY #208835

MasterColor Lamp, HID; T4; 2-Pin G8.5; 39W; 85V

SKU # 04667720883
Type: HID
Bulb Shape: T4
Bulb: T-4
Base: 2-Pin G8.5
Watts: 38W
Lamp Style: Metal Halide
Voltage: 85V
Finish: Clear
Lumens: 3300
Color Temperature: 4200K
Average Life - hrs: 6000 hr.
Length: 3.3 in.
CRI: 85
ANSI Code/​Ballast: M130/E
Operating Position: Universal
Packaging: 12/Case

HID; Bulb: T4; Base: 2-Pin G8.5; 39W; Lamp Style: Metal Halide; 85V; Finish: Clear; Average Life - hrs: 6000; Lumens: 2640; Color Temperature: 4200K

Additional Info: Arc Tube Material: Polycrystalline Alumina