Menu Search
EIKO #1820

Miniature Lamp, 2.80W, 28V, T-3 1/4, Miniature Bayonet Base, 0.43 in., 1000 hrs

SKU # 03129340368
Type: Miniature Light Bulb
Bulb Shape: T3-1/4
Bulb: T-3.25
Base: Miniature Bayonet (BA9s)
Watts: 2.8W
Lamp Style: Indicator
Voltage: 28V
Amps: 0.1A
Average Life - hrs: 1000
Packaging: (priced per lamp)

EIKO 1820 28V .1A/T3-1/4 MIN BAY B