Menu Search
SIGNIFY #378174

Lamp, Halogen; MRC16; 2-Pin GX5.3; 50W; 12V

SKU # 04667737817
Type: Halogen
Bulb Shape: MRC16
Bulb: MRC-16
Base: 2-Pin GX5.3
Watts: 50W
Lamp Style: Spot
Voltage: 12V
Color Temperature: 3050K
Average Life - hrs: 6000
Length: 1-7/8 in.
Packaging: 50 (Priced per Lamp)
Candlepower - CBCP: 4400

Halogen; Bulb: MRC16; Base: 2-Pin GX5.3; 50W; Lamp Style: Spot; 12V; Average Life - hrs: 6000; Color Temperature: 3050K