Menu Search
STANDARD PRODUCTS #JD150W/DC

Halogen, T4, BA15d, 150W, 130V

SKU # 06954915430 Manufacturer Series: EYE
Type: Halogen
Bulb Shape: T4
Bulb: T-4
Base: BA15d
Watts: 150W
Lamp Style: Tubular
Voltage: 130V
Color: Warm White
Lumens: 2400
Color Temperature: 2850K
Average Life - hrs: 2000
Length: 2.5 in.
Packaging: 1/Pk.

Halogen; Bulb: T4; Base: BA15d; 150W; Lamp Style: Tubular; 130V; Color: Warm White; Average Life - hrs: 2000; Lumens: 2400; Color Temperature: 2850K