Menu Search
STANDARD PRODUCTS #05592

E-Lume Lamp, Halogen; MR16; 2-Pin GU5.3; 12V; 35W

SKU # 06954955592
View more versions of this product
Lumens: 430
Watts: 35W
Candlepower - CBCP: 1200
Type: Halogen
Bulb Shape: MR16
Bulb: MR-16
Base: GU5.3
Lamp Style: Flood
Voltage: 12V
Beam Spread - deg: 38 Degrees
Color: Warm White
Color Temperature: 2950K
Average Life - hrs: 2000
Length: 1.73 in. (44mm)
Packaging: 120