Menu Search
Lighting Light Bulbs Halogen Light Bulbs #H70/PAR38/ECO/FL/120V/STD
STANDARD PRODUCTS #H70/PAR38/ECO/FL/120V/STD

Lamp, Halogen; PAR38; Medium Screw E26; 70W; 120V

SKU # 06954963803

Compare

Maximum number of products selected.
Type: Halogen
Bulb Shape: PAR38
Bulb: PAR-38
Base: Medium Screw (E26)
Watts: 70W
Lamp Style: Flood
Voltage: 120V
Beam Spread - deg: 35 Degrees
Color: Warm White
Lumens: 1301
Color Temperature: 2900K
Average Life - hrs: 1500
Length: 5.18 in.
CRI: 100
Operating Position: Universal
Packaging: 15
Candlepower - CBCP: 1100

Halogen; Bulb: PAR38; Base: Medium Screw E26; 70W; Lamp Style: Flood; 120V; Color: Warm White; Average Life - hrs: 1500; Lumens: 1301; Color Temperature: 2900K

Additional Info: Diameter: 12 mm, Filament Shape: CC-8, Lamp material: Hard Glass, Reflector Finish: Silver, Incandescent equivalent: 90W