Menu Search
STANDARD PRODUCTS #BRL/BCD

Scientific/Medical Lamp, 50W, T3.5, G6.35, 50 hrs

SKU # 06954918234

Compare

Maximum number of products selected.
Type: Halogen Lamp
Bulb: T-3.5
Base: G6.35
Watts: 50W
Lamp Style: Projection
Voltage: 12V
Color: Clear
Lumens: 1400
Color Temperature: 3300K
Average Life - hrs: 50
Length: 1.73 in.
Operating Position: BDTH
Packaging: 100 (Priced per Lamp)
  • Filament type: C-6
  • Diameter: 0.46 in.
  • ANSI code: BRL/BCD
  • Light center length: 30 mm