Menu Search
SIGNIFY #809780

Incandescent Lamp, 40 w, Single Contact Medium Screw E26

SKU # 06780500211
Type: Incandescent Lamp
Bulb Shape: Krypton
Bulb: K16
Base: Single Contact Medium Screw E26
Watts: 40W
Voltage: 120V AC
Color: White
Finish: Superlux
Lumens: 266
Color Temperature: 2700K
Dimmable: No
Average Life - hrs: 2000 hrs
Operating Position: Universal
Packaging: 12/Box