Menu Search
SIGNIFY #208975

Lamp, Incandescent; A15; Medium Screw E26; 40W; 120V

SKU # 04667720897

Compare

Maximum number of products selected.
Type: Incandescent
Bulb Shape: A15
Bulb: A-15
Base: Medium Screw (E26)
Watts: 40W
Lamp Style: Standard
Voltage: 120V
Color: Warm White
Lumens: 400
Color Temperature: 2700K
Average Life - hrs: 1750
Length: 7 in.
CRI: 100

Incandescent; Bulb: A15; Base: Medium Screw E26; 40W; Lamp Style: Standard; 120V; Color: Warm White; Average Life - hrs: 1750; Lumens: 400; Color Temperature: 2700K