Menu Search
SIGNIFY #159277

Lamp, Incandescent; A21; Medium Screw E26; 100W; 120-130V

SKU # 04667715927
Type: Incandescent
Bulb Shape: A21
Bulb: A-21
Base: Medium Screw (E26)
Watts: 100W
Lamp Style: Standard, Rough Vibration Service
Voltage: 120-130V
Lumens: 1230
Average Life - hrs: 1700
Length: 5.3 in.
Operating Position: Universal
Packaging: 60

Incandescent; Bulb: A21; Base: Medium Screw E26; 100W; Lamp Style: Standard, Rough Vibration Service; 120-130V; Average Life - hrs: 1700; Lumens: 1230

Additional Info: Filament: RC-9