Specifications
Type:
Incandescent
Bulb Shape:
A21
Bulb:
A-21
Base:
Medium Screw (E26)
Watts:
50/100/150W
Lamp Style:
Standard, Three Way
Voltage:
120V
Color:
Soft White
Lumens:
575
Average Life - hrs:
1500
Length:
5-5/16 in.
Packaging:
12 (Priced per Lamp)
Description
Incandescent; Bulb: A21; Base: Medium Screw E26; 50/100/150W; Lamp Style: Standard, Three Way; 120V; Color: Soft White; Average Life - hrs: 1500; Lumens: 575
Additional Info: NOTE: Availability based on current stock. Suggested replacement UPC/EAN 78667716948