Menu Search
SIGNIFY #515536

Lamp, Incandescent; PS25; Medium Screw E26; 300W; 120V

SKU # 06780501236
Type: Incandescent
Bulb Shape: PS25
Bulb: PS-25
Base: Medium Screw (E26)
Watts: 300W
Voltage: 120V
Finish: Clear
Lumens: 6280
Average Life - hrs: 750
Length: 13.5 in.
Operating Position: Universal

Incandescent; Bulb: PS25; Base: Medium Screw E26; 300W; Lamp Style: ; 120V; Finish: Clear; Average Life - hrs: 750; Lumens: 6280