Menu Search
SIGNIFY #138305

Lamp, Incandescent; S14; Medium Screw E26; 11W; 120V

SKU # 04667713830
Type: Incandescent
Bulb Shape: S14
Bulb: S-14
Base: Medium Screw (E26)
Watts: 11W
Lamp Style: General Purpose
Voltage: 120V
Color: Warm White
Lumens: 82
Color Temperature: 2700K
Average Life - hrs: 3000
Length: 3.5 in.
Packaging: 24 (Priced per Lamp)

Incandescent; Bulb: S14; Base: Medium Screw E26; 11W; Lamp Style: General Purpose; 120V; Color: Warm White; Average Life - hrs: 3000; Lumens: 82; Color Temperature: 2700K

Additional Info: Diameter: 1.75 in., Filament Shape: C-9