Menu Search
SIGNIFY #3S6/5-120V

Miniature Incandescent Light Bulb, 3W, S-6, Candelabra Base, 120V, 1.88 in.

SKU # 62536121002
Type: Miniature Incandescent Light Bulb
Bulb Shape: S6
Bulb: S-6
Base: Candelabra
Watts: 3W
Voltage: 120V
Color: Clear
Lumens: 12
Average Life - hrs: 3000
Length: 1.88 in. (48mm)
Packaging: 48/PK

Additional Info: Class: B, Filament Type: C-7A