Menu Search
SIGNIFY #126508

Reflector Flood Incandescent Lamp, 65W, BR-40, Medium Screw (E26) Base, 2500 hrs, 2740K

SKU # 04667712650
Type: Reflector Flood Incandescent Lamp
Bulb Shape: BR40
Bulb: BR-40
Base: Medium Screw (E26)
Watts: 65W
Lamp Style: Kitchen, Family Room and Hallways
Voltage: 120V
Lumens: 630
Color Temperature: 2740K
Average Life - hrs: 2500
Length: 7.25 in. (184.1mm)