Menu Search
STANDARD PRODUCTS #3071RS

Incandescent Lamp, 100 w, Medium E26, A21, Arbitrary

SKU # 06954952134
Type: Incandescent Lamp
Bulb Shape: Arbitrary
Bulb: A-21
Base: Medium (E26)
Watts: 100W
Voltage: 130V
Finish: Frosted
Lumens: 1050 Initial
Average Life - hrs: 5000 hrs
Length: 135mm
Packaging: 60/Case