Menu Search
STANDARD PRODUCTS #100A19/F/RS/130V/STD

Incandescent Lamp, 100W, Medium E26, A19, Arbitrary

SKU # 42047699996
Type: Incandescent Lamp
Bulb Shape: Arbitrary
Bulb: A-19
Base: Medium (E26)
Watts: 100W
Voltage: 130V
Finish: Frost
Lumens: 1050
Average Life - hrs: 5000 hr.
Length: 4.25 in.
Packaging: 4200/Pallet

STN 100A19/F/RS/130V/STD (61802)13