Menu Search
STANDARD PRODUCTS #3021

Lamp, Incandescent; A15; Medium Screw E26; 15W; 130V

SKU # 06954950166
Type: Incandescent
Bulb Shape: A15
Bulb: A-15
Base: Medium Screw (E26)
Watts: 15W
Lamp Style: Standard, General Purpose
Voltage: 130V
Lumens: 80
Average Life - hrs: 5000
Length: 3.5 in.
Packaging: 1/Pk.

Additional Info: Filament: C-9