Menu Search
STANDARD PRODUCTS #50073

Lamp, Incandescent; A21; Medium Screw E26; 150W; 130V

SKU # 06954900073
Type: Incandescent
Bulb Shape: A21
Bulb: A-21
Base: Medium Screw (E26)
Watts: 150W
Lamp Style: Standard, Industrial Rough Service
Voltage: 130V
Lumens: 1750
Average Life - hrs: 5000
Length: 5.31 in.

Incandescent; Bulb: A21; Base: Medium Screw E26; 150W; Lamp Style: Standard, Industrial Rough Service; 130V; Average Life - hrs: 5000; Lumens: 1750

Additional Info: Filament: C-7A