Menu Search
STANDARD PRODUCTS #50087

Lamp, Incandescent; A23; Medium Screw E26; 150W; 130V

SKU # 06954900087
Type: Incandescent
Bulb Shape: A23
Bulb: A-23
Base: Medium Screw (E26)
Watts: 150W
Lamp Style: Standard, Industrial Rough Service
Voltage: 130V
Lumens: 1770
Length: 6-5/16
Packaging: 20 (Priced per Lamp)