Menu Search
STANDARD PRODUCTS #2029

Lamp, Incandescent; G25; Medium Screw E26; 60W; 130V

SKU # 06954950154
Type: Incandescent
Bulb Shape: G25
Bulb: G-25
Base: Medium Screw (E26)
Watts: 60W
Lamp Style: Globe, General Service
Voltage: 130V
Finish: Clear
Lumens: 460
Average Life - hrs: 3000
Length: 4.5 in.
Packaging: 6

Incandescent; Bulb: G25; Base: Medium Screw E26; 60W; Lamp Style: Globe, General Service; 130V; Finish: Clear; Average Life - hrs: 3000; Lumens: 460

Additional Info: Filament Shape: C-9