Menu Search
STANDARD PRODUCTS #S4000

Lamp, Incandescent; PAR46; 3 Contact Lugs; 60W; 12.8V

SKU # 06954911313
Type: Incandescent
Bulb Shape: PAR46
Bulb: PAR-46
Base: 3 Contact Lugs
Watts: 60W
Lamp Style: Sealed Beam
Voltage: 12.8V
Average Life - hrs: 200 hr.
Length: 4 in.
Packaging: 6

Incandescent; Bulb: PAR46; Base: 3 Contact Lugs; 60W; Lamp Style: Sealed Beam; 12.8V; Average Life - hrs: 200

Additional Info: Filament: C-6