Menu Search
STANDARD PRODUCTS #50140

Lamp, Incandescent; PS25; Medium Screw E26; 150W; 130V

SKU # 06954900140
Type: Incandescent
Bulb Shape: PS25
Bulb: PS-25
Base: Medium Screw (E26)
Watts: 150W
Lamp Style: Standard, General Purpose
Voltage: 130V
Finish: Clear
Lumens: 1210
Average Life - hrs: 5000
Length: 6.94 in.
Packaging: 20

Incandescent; Bulb: PS25; Base: Medium Screw E26; 150W; Lamp Style: Standard, General Purpose; 130V; Finish: Clear; Average Life - hrs: 5000; Lumens: 1210

Additional Info: Filament Shape: C-9