Menu Search
STANDARD PRODUCTS #50665

Lamp, Incandescent; R14; Medium Screw E26; 25W

SKU # 06954900665
Type: Incandescent
Bulb Shape: R14
Bulb: R-14
Base: Medium Screw (E26)
Watts: 25W
Lamp Style: Reflector
Finish: Clear
Lumens: 150
Average Life - hrs: 1500
Length: 1.66 in.
Packaging: 6

Incandescent; Bulb: R14; Base: Medium Screw E26; 25W; Lamp Style: Reflector; Finish: Clear; Average Life - hrs: 1500; Lumens: 150

Additional Info: Filament Shape: CC-2V