Menu Search
STANDARD PRODUCTS #15S11/CL/1M/E17/130V/STD

Lamp, Incandescent; S11; Intermediate Screw E17; 15W

SKU # 06954950787
Type: Incandescent
Bulb Shape: S11
Bulb: S-11
Base: Intermediate Screw (E17)
Watts: 15W
Lamp Style: Straight
Finish: Clear
Lumens: 60
Average Life - hrs: 1000
Length: 2.31 in.
Packaging: 25

Incandescent; Bulb: S11; Base: Intermediate Screw E17; 15W; Lamp Style: Straight ; Finish: Clear; Average Life - hrs: 1000; Lumens: 60

Additional Info: Filament Shape: C-7A