The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
STANDARD PRODUCTS #6S6-125VCAND

Lamp, Incandescent; S6; Candelabra Screw E12; 6W; 145V

SKU # 06954950290
View more versions of this product
Voltage: 145V
Average Life - hrs: 1500
Packaging: 1/Pk.
Type: Incandescent
Bulb Shape: S6
Bulb: S-6
Base: Candelabra Screw (E12)
Watts: 6W
Lamp Style: Indicator
Finish: Clear
Length: 1-7/8 in.