Menu Search
STANDARD PRODUCTS #51

Miniature Lamp G-3 1/2 Auto and Indicator

SKU # 06954950473
Type: Miniature Light Bulb
Bulb Shape: G3-1/2
Bulb: G-3.5
Base: Miniature Bayonet (BA9s)
Lamp Style: Auto and Indicator
Voltage: 7.5V
Amps: 0.22A
Average Life - hrs: 1000 hr.
Packaging: (priced per lamp)