Menu Search
STANDARD PRODUCTS #50253

Miniature Lamp T-1 3/4

SKU # 06954900253
Type: Miniature Light Bulb
Bulb Shape: T1-3/4
Bulb: T-1.75
Base: S.C. Midget Flanged (F6)
Voltage: 28V
Amps: 0.04A
Average Life - hrs: 25000
Packaging: (priced per lamp)